- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Exhaust and Supply Fan Accessories
- /
- Exhaust Fan, 18 In, 3 Phase, Haz Location
Dayton
Exhaust Fan, 18 In, 3 Phase, Haz Location
Mfr # 10E013
Zoro # G4081034
Free Shipping & Returns
$983.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Shaft Dia. (In.) 1/2 in
- Bearing Type Ball
- Inside Dia. (In.) 18 1/2 in
- Flange Depth (In.) 1 7/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
10E013
-
Zoro #
G4081034
- UPC # 190735109359
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Shaft Dia. (In.) | 1/2 in |
Inside Dia. (In.) | 18 1/2 in |
Flange Depth (In.) | 1 7/8 in |
Blade Dia. | 18 in |
Outside Dia. (In.) | 22 1/4 in |
Dimension C (In.) | 2 in |
Dimension B (In.) | 13 1/2 in |
Dimension D (In.) | 18 1/2 in |
Width (In.) | 22 1/4 in |
Venturi Depth (In.) | 2 in |
Height (In.) | 22 1/4 in |
Dimension A (In.) | 22 1/4 in |
Max. Depth (In.) | 13 1/2 in |
Venturi Depth | 2 in |
Overall Height | 22 1/4 in |
Duct Diameter | Not Applicable |
Overall Diameter | 22 1/4 in |
For Cut-Out Width | 19 1/2 in |
Duct Width | Not Applicable |
For Cut-Out Diameter | 18 1/2 in |
Flange Depth | 1 7/8 in |
Overall Depth | 13 1/2 in |
Blade Diameter | 18 in |
Shaft Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 22 1/4 in |
Duct Height | Not Applicable |
Venturi Diameter | 18 1/2 in |
Details
Item | Ring Exhaust Fan |
Drive Package With Motor Included | No |
Bearing Type | Ball |
Frame Material | Steel |
Frame Finish | Zinc Plated |
Number of Blades | 3 |
Full Load Amps | 1.4-1.3/.65 |
CFM @ 0.250-In. SP | 1,756 cfm |
Motor Enclosure | Totally Enclosed Fan Cooled |
Mounting Holes O.C. (In.) | 20 7/8 in |
Motor Insulation | Class B |
Watts | 186 W |
CFM @ 0.125-In. SP | 2,089 cfm |
Agency Compliance | UL and cUL Listed, AMCA, CSA Certified Motor |
CFM @ 0.500-In. SP | 1,088 cfm |
Fan Voltage | 208-230/460V AC |
Type | Direct Drive, Hazardous Location |
Phase | 3 |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 0.000-In. SP | 2,371 cfm |
Mounting Position | Vertical or Horizontal |
Sones @ 0.000-In. SP @ 5 Ft. | 21 |
Exhaust/Supply Fan Motor HP | 1/4 hp |
Drive Package Included | No |
Propeller Material | Aluminum |
Exhaust/Supply Fan Item | Exhaust Fan |
CFM @ 0.375-In. SP | 1,423 cfm |
Hz | 60 |
Motor RPM | 1,750 RPM |
For Use With | NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G |
Motor Type | 3-Phase |
Hazardous Location Class | Class I, Div 1, Group C and D; Class II, Div 1, Group F and G |
Includes | Hazardous Location Motor |
Standards | AMCA, C-UL Listed, CSA, UL Listed |
Nameplate Voltage | 208-230/460V AC |
Exhaust Airflow @ 0.250 in SP | 1,756 cfm |
Drive Type | Direct Drive |
Includes Motor | Yes |
Blade Material | Aluminum |
Ring-Mount Style | Flange |
Includes Grill | No |
Number of Speeds | 1 |
Noise Level @ 0.125 in SP @ 5 ft | 21 sones |
Maximum Inlet Temperature | 104 Degrees F |
Assembled | Assembled |
Housing Finish | Galvanized |
Maximum Airflow | 2,371 cfm |
Duct Shape | Not Applicable |
Maximum Noise Level | 21 sones |
Method of Construction | Stamped |
Housing Material | Steel |
Full Load Current | 1.4 A |
Motor Speed | 1,750 RPM |
Noise Level @ 0.000 in SP @ 5 ft | 21 sones |
Frequency | 60 Hz |
Speed Controllable | No |
Fan Style | Ring |
Motor Horsepower | 1/4 hp |
Exhaust Airflow @ 0.125 in SP | 2,089 cfm |
Ventilation Type | Exhaust |
Wattage | 186 W |
Vent Design | Ductless |
Mounting Orientation | Horizontal, Vertical |
Maximum Ambient Operating Temperature | 104 Degrees F |
Exhaust Airflow @ 0.500 in SP | 1,088 cfm |
Includes Dehumidistat | No |
Frame Finish/Material | Zinc Plated Steel |
Number of Fans | 1 |
Exhaust Airflow @ 0.375 in SP | 1,423 cfm |
Exhaust Airflow @ 0.000 in SP | 2,371 cfm |
Guard Type | None |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Voltage | 208-230/460 |
Description
Ring Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 2,371 cfm, For Cut-Out Width 19 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Hazardous Location Class Class I, Div 1, Group C and D; Class II, Div 1, Group F and G, Housing Material Steel, Housing Finish Galvanized, Includes Hazardous Location Motor, Includes Dehumidistat No
- This item has been restricted from sale in the following states: NJ
Explore More Products
- DAYTON Exhaust Fan, 18 In, 3126 CFM 10D960
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V 3DPF3
- DAYTON Weatherhood, 16 In. 16D558
- DAYTON Wall Housing, Galv Steel, For 24 In Fan 3FKF8
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. 484X56
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv 10E035
- DAYTON In-Line Cabinet Fan, Low Profile, 103 CFM 6WZN3
- DAYTON Exhaust Fan, 24 In, 3 Phase, Haz Location 10E019
- DAYTON Exhaust Fan, 24 In, Hazardous Location 10E016
- DEWSTOP Condensation Fan Control Humidity Sensor with Countdown Timer in White 120-Volt, 50/60Hz HS-C00-W7
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 30" Venturi Mounted Exhaust Fan, 33-1/8"W 245733
- Dayton Exhaust and Supply Fan Accessories