Shop Alternate Products
This Product is Discontinued
Greenlee
Caster Set, Rubber, Silver (Discontinued)
Mfr # 696
Zoro # G4084412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Rubber
- Height (In.) 8-1/8
- Width (In.) 10-1/2
- Includes (2) Rigid Casters, (2) Swivel Casters, (16) 3/8-16" x 1" Self-Threading Mounting Screws
- Length (In.) 12-3/4