Century Drill & Tool
Impact Screwdriver Bit Sqr, 2, 1 in., 25Pk
Mfr # 70552
Zoro # G4085369
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Explore More Products
- CENTURY DRILL & TOOL Drywall Screwdriving Bit #2R 1" Insert S2 Steel 250Pc 60100
- CENTURY DRILL & TOOL Screw Setter #2R Phillips Insert 1" S2 Steel 100Pc 60589
- CENTURY DRILL & TOOL Star Insert Screwdriving Bit, T10, 1 in. 68410
- CENTURY DRILL & TOOL Slotted Screwdriving Bit 10-12 Power 2" S2 Steel 125Pc 60222
- CENTURY DRILL & TOOL Double End Bit Phillips 2, Slot 8-10 68682
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 3, 1 in., 2 Pk 66103
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T40, 1 in. 68740
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T40, 2in. 66240
- CENTURY DRILL & TOOL Bit 1 X 6 Ind Masonry SP 86464
- VEGA INDUSTRIES Impactech Phillips 1 Power Bit x 6 P1150P1A
- VEGA INDUSTRIES Hex 1/8 Power Bit x 2 150H0864A
- Century Drill & Tool Screwdriver Bits