Century Drill & Tool
Impact Screwdriver Bit Sqr, 1, 1 in., 25Pk
Mfr # 70551
Zoro # G4085378
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Explore More Products
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T15, 1 in. 68715
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T15, 2in. 66215
- CENTURY DRILL & TOOL Screw bit 7/64 hex Key inst CD 68457
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 3 3-1/2 in. 66303
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T27, 1 in. 68727
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 2in. 68203
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 3, 2 in. 66253
- CENTURY DRILL & TOOL Screw bit 5/16in PowerT nutset 68875
- CENTURY DRILL & TOOL Pozi Insert Screwdriving Bit, 3, 1in. 69183
- IRWIN Power Bit, SAE, 2" Bit L, PK2 IWAF22TX202
- IRWIN Nutsetter, 1/4", Steel, Impact Rated IWAF34214
- Century Drill & Tool Screwdriver Bits