Century Drill & Tool
Clutch INsert Screwdriver Bit, 3/16x1 in.
Mfr # 69124
Zoro # G4085658
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Clutch
- Fastening Tool Tip Size 3/16"
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Explore More Products
- CENTURY DRILL & TOOL Phillips Drywall Screwdriver Bit, 2, 2in. 69200
- CENTURY DRILL & TOOL Socket Adapter 1/4" Square 2" Length Impact Pro 100Pc 60578
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T20, 2in. 68220
- CENTURY DRILL & TOOL Impact Star Screwdriver Bit, T15, 2in. 66215
- CENTURY DRILL & TOOL Phillips Insert Screwdriver Bit, 2, 25Pk 69012
- CENTURY DRILL & TOOL Drywall Screwdriving Bit #2R 1" Insert S2 Steel 250Pc 60100
- CENTURY DRILL & TOOL Clutch Power Screwdriver Bit, 5/32x2 in. 69223
- CENTURY DRILL & TOOL Phillips Power Screwdriver Bit, 3 10Pk 69003
- CENTURY DRILL & TOOL SECURITY T8 STAR BULK 5PK 68148
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size DWAF2PH2IR2S
- BONDHUS Insert Bit, 3/8" 11014
- Century Drill & Tool Screwdrivers and Nutdrivers