Century Drill & Tool
Phillips Drywall Screwdriver Bit, 2R, 25Pk
Mfr # 68525
Zoro # G4085895
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Drywall
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1"
Explore More Products
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T20, 2in. 68220
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T7, 1 in. 68707
- CENTURY DRILL & TOOL Screw bit Security T20Star ins 68720
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T15, 1 in. 68715
- CENTURY DRILL & TOOL Impact Pro Screwdriving, 32 Pc Set 66939
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 2in. 68203
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 1 in., 2 Pk 66101
- CENTURY DRILL & TOOL Screw bit 3PC Set Phil/SlotDbl 70280
- CENTURY DRILL & TOOL STAR T20 INSERT BIT BULK 5PK 68320
- BONDHUS Insert Bit, 19mm, Hex 43688
- VEGA INDUSTRIES Torx 27 Socket Bit x 3/4" - 1/4 Sq Dr 120T27SB
- Century Drill & Tool Screwdrivers and Nutdrivers