Century Drill & Tool
9" L x 8/10 TPI Demolition Cutting Cobalt Bi-Metal
Mfr # 07903
Zoro # G4087119
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Teeth per Inch 8/10
- Primary Saw Application Demolition
- Material Cobalt Bi-Metal
- Application Straight Cuts in Metal, Pipe and Steel, Used in Rescue Work
Explore More Products
- CENTURY DRILL & TOOL Recip Blade 14T X 4 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 7451
- CENTURY DRILL & TOOL Recip Blade 10T X 4 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 7450
- CENTURY DRILL & TOOL 9" L x 6 TPI Demolition Cutting Cobalt Bi-Metal 07902
- CENTURY DRILL & TOOL 4" L x 10 TPI General Purpose Cutting Cobalt Bi-Metal 07410
- CENTURY DRILL & TOOL Recip Blade Metal Series 8/10T X12 1W.042 Thick 1/2 Univ Shk 25Pk 7774
- CENTURY DRILL & TOOL 9" L x 14 TPI Metal Cutting Bi-metal 07914
- CENTURY DRILL & TOOL Recip Blade Metal Series 14/18T X12 1W.042 Thick 1/2 Univ Shk 5Pk 7098
- CENTURY DRILL & TOOL Recip Blade 6Ts X6 Bi-Metal Contractor 3/4W.050 Thick 1/2 Univ Shk 5Pc 7500
- CENTURY DRILL & TOOL Recip Blade 6T X6" Demolition 7/8" Width 0.062 Thickness 1/2"Shank 2Pc 7504
- CENTURY DRILL & TOOL Recip Blade Metal Series 8/10Tx6" 1" W .042 Thick 1/2" Univ Shank 1Pc 7990
- MAKITA 12" L x 6 TPI Wood Cutting Bi-metal 723051-A-5
- Century Drill & Tool Power Saw Blades