Trim-Lok
Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb
Mfr # 4100B3X1/4C-25
Zoro # G4089075
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 15/16 in
- Overall Width 7/16 in
- Style Trim with a Side Bulb
- Color Black
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb 4100B3X1/4C-100
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.42 in Overall Width 1375B3X1/4-100
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.635 in Overall Width 1350B2X1/2-100
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb 7100B3X3/32C-25
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb 3100B3X1/4C-100
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.66 in Overall Width 1610SB3-343-25
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb 6100B3X3/16C-100
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.67 in Overall Width 1375B3X1/2-250
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 1.0763 in Overall Width, Style: Trim with a Top Bulb 7100B3X5/32A-100
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: A ZTRIM-305
- LOCK-TILE Lock-Tile Single Edging Strip, , Black SES001
- Trim-Lok Rubber Edging