Shop Alternate Products
This Product is Discontinued
Current
Halogen Light Bulb, A19, 53W, PK2 (Discontinued)
Mfr # 53A/W/H-2PK 120
Zoro # G4090581
This Product is Discontinued
Key Features
- Bulb Technology Halogen
- Bulb Primary Application General Purpose
- Bulb Base Type Medium Screw (E26)
- Bulb Designation 53A/W/H
- Light Bulb Dia. 2-3/8"
Customers Also Purchased
- Brand Current
-
MFR #
53A/W/H-2PK 120
-
Zoro #
G4090581
- UPC # 043168630047
- Country of Origin Hungary
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 2-3/8" |
Max. Overall Bulb Length | 4-7/16" |
Max Overall Bulb Length | 4-7/16" |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/2 in |
Details
Bulb Technology | Halogen |
Bulb Primary Application | General Purpose |
Bulb Base Type | Medium Screw (E26) |
Bulb Designation | 53A/W/H |
Bulb Color Temp. | 2950K |
Item | Halogen Bulb |
Bulb Finish | Soft White |
Light Appearance | 2700 to 2999K, Soft White |
Bulb Shape | A19 |
Shatter-Resistant | No |
Average Bulb Life | 1000 hr. |
Lighting Technology | Halogen |
Bulb Type | Standard |
Watts | 53 W |
Voltage | 120V AC |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Lumens | 890 lm |
Dimmable | Yes |
Rough Service | No |
Bulb Beam Angle | 360 Degrees |
Standards | Meets 2012 Lighting Legislation Energy |
Rated Life | 1,000 hr |
Light Technology | Halogen |
Color Temperature | 2950K |
Wattage Equivalency | 75W INC |
Trade Number | 53A/W/H |
Overall Bulb Shape | A |
Overall Bulb Base Type | Medium Screw |
Color Tuning | No |
Light Color | White |
Incandescent Wattage Equivalency | 75 W |
Description
Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 360 Degrees , Bulb Dia. 2 3/8 in, Bulb Shape A19, Color Temperature 2950K, Incandescent Wattage Equivalency 75 W, Lumens 890 lm, Light Technology Halogen, Overall Length 4 1/2 in, Shatter-Resistant No, Trade Number 53A/W/H, Voltage 120V AC, Watts 53 W, Rated Life 1,000 hr, Bulb Finish Soft White, Dimmable Yes, Light Color White, Rough Service No, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA