Westward
11 1/4 in Crimper 16 to 8 AWG
Mfr # 13H898
Zoro # G4091281
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 to 8 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 11 1/4 in
- Application For Non-Insulated Cable
- Insulated / Uninsulated Uninsulated
Explore More Products
- WESTWARD 6 1/4 in Wire Stripper 16 to 30 AWG 1YNA2
- WESTWARD 9 in Crimper 20 to 10 AWG 13H877
- WESTWARD 8 1/4 in Wire Stripper 22 to 10 AWG 1YNA4
- WESTWARD 22 in Dieless Crimper 10 to 120 m/m2 13H897
- WESTWARD 9 7/8 in Crimper RG-6, RG-6Q, RJ-45 13H879
- WESTWARD 7 in Wire Stripper 8 to 22 AWG 1YMZ8
- WESTWARD 7 5/8 in Crimper RG-59, RG-6 13H880
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG 45-636
- ECLIPSE TOOLS All-in-One Coax Strip and Crimp Tool 902-359
- JOKARI Stripper, Mini-Precision for AWG 34 40035
- PALADIN TOOLS Stripper Mini-Stripaxplus Awg 28-18 Pvc PA1115P
- Westward Wire Strippers & Crimpers