Bulldog
Trailer Jack Square, 8000 lb
Mfr # 190704
Zoro # G4091866
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Topwind Trailer Jack
- Adjustment Range 28 3/4 in
- Mounting Brackets Direct Weld
- Base Drop Leg
- Construction Steel
Explore More Products
- BULLDOG Jack- Aframe, #1551570117 1551570117
- BULLDOG Trailer Jack Tubular Swivel, 7000 lb 198250
- BULLDOG Jack Handle Replacement, Top Wind 500180
- BULLDOG Trailer Jack Square Swivel, 15"Lift Range 180455
- BULLDOG Trailer Jack Square Swivel, 15"Lift Range 195354
- BULLDOG Mount Kit, Weld-On Swivel Mount 500242
- BULLDOG Trailr Jack Steel 1000Lb 74410
- BULLDOG 3,500lbs A-Frame RV Jack w/Powered Drive - 12V - Black Cover 500187
- BULLDOG Bulldog 1700100317 A-Frame Jack; Sidewind; 15 In. Travel; Weld-On; Bolt-On; 5; 000 Lbs. Lift Capacity; 24 x 7.50 x 4.50 in. 1700100317
- BAL BAL 21100003 Slotted Cordless Drill Adapter for Stabilizing Jacks 21100003
- DRAW-TITE A-FRAME SIDEWIND JACK 14IN TRAVEL 2000# RV20000103
- Bulldog Trailer Jacks & Accessories