Solo
2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length
Mfr # 456V
Zoro # G4092681
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2-1/4 gal.
- Sprayer Type Handheld
- Max Sprayer Pressure 45 psi
- Hose Length 48 in
- Nozzle Spray Pattern Fan
Explore More Products
- SOLO 5 Gal. Motorized Backpack Sprayer 433
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length 458
- SOLO 1-1/4 gal. Professional Sprayer, 48" Hose Length 454
- SOLO 1.5 Gal. VitonSeals Industrial Sprayer 454-HD
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length 425
- SOLO 17/32 gal. Clean line One-Hand Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 45 psi Max Pressure 302-A
- SOLO 13/32 gal. Clean line One-Hand Foaming Sprayer, HDPE Tank, Fan, Foaming Spray Pattern 301-FB
- SOLO 2 Gal. Acid Tank Sprayer 462
- SOLO Sprayer Prof 4Gal Backpack 425-PROF
- CARDINAL 435 PSI Backpack Sprayer 5 Gallon for Pest Control and Disinfectants CPS435
- MILWAUKEE SPRAYER 1000 Sure Shot Red Air Sprayer SUR1000-R
- Solo Lawn Sprayers & Accessories