Zoro Select
Latch Magnet, 7 lb. Pull
Mfr # 7220
Zoro # G4093241
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Thickness 0.25 in
- Overall Width 9/10 in
- Max. Pull 7 lb
- Overall Length 1 in
Explore More Products
- ZORO SELECT Roller Catch, Tan, Catch 1-1/8" L 900-6698
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. 1WAA1
- ZORO SELECT Magnetic Catch, Pull-to-Open, 6 lb. 1VZY4
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Finish: Brass 1VZW6
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Width: 3/4" 1VZX5
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb., Catch/Latch Width: 1 3/32 in 1VZV7
- SUGATSUNE Grab Catch, Pull-to-Open, Roller, 7 lb. 4EVL1
- JR PRODUCTS JR PRODUCTS 70275 Surface Mount Magnetic Catch J45-70275
- HICKORY HARDWARE Catch 1-7/8 Inch Center to Center P151-2C
- AP PRODUCTS AP Products 013-037-1 Bulldog Catch 013-037-1
- LAMP Magnetic Catch, Push-to-Open, Plastic ML-120/WHT
- Zoro Select Cabinet Catches