Century Drill & Tool
Metal Grinding Wheel, 4-1/2x1/8in, Type 27
Mfr # 75543
Zoro # G4093321
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
- Series A24R
Explore More Products
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x.035 in., Type 1A 08313
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 2x1/8 in., Type 1A 08412
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 3x1/4 in., Type 1 08333
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide 8323
- CENTURY DRILL & TOOL Century Drill & Tool 75545 Metal Grinding Wheel Type 27 - 4.5 x 0.25 in. 75545
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x1/8 in., Type 1A 08308
- CENTURY DRILL & TOOL 4-1/2X1/16 METAL WHEEL 75522
- CENTURY DRILL & TOOL Cut-Off Wheel, 1-1/2 in., 2 Pk 78503
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3Pak 2" x 1/8" Aluminum Oxide 8412
- DIABLO METAL CUTOFF DISC 10"" DBD100093L01F
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. 05539509252
- Century Drill & Tool Cut-Off Wheels