Shop Alternate Products
This Product is Discontinued
Venco Products
Air Circulator Non-Oscillating, 208-230/460VAC (Discontinued)
Mfr # 7J792
Zoro # G4095061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Oscillation Non-Oscillating
- Voltage 208-230/460VAC
- Number of Speeds 2
- Motor HP 3/4
- Number of Blades 3
Customers Also Purchased
- This item includes a minimum quantity of 2
- Brand Venco Products
-
MFR #
7J792
-
Zoro #
G4095061
- Country of Origin Multiple
- Category Air Circulators
Dimensions
Height | 50" |
Shaft Dia. | 5/8" |
Max. Depth | 21-1/4" |
Width | 50" |
Outside Dia. | 50" |
Blade Dia. | 48" |
Details
Item | Air Circulator |
Oscillation | Non-Oscillating |
Voltage | 208-230/460VAC |
Number of Speeds | 2 |
Motor HP | 3/4 |
Number of Blades | 3 |
Includes | Mobile Tiltable Carriage |
Phase | 3 |
Thermal Protection | Auto |
Fan RPM | 825/600 |
Motor Insulation | Class B |
Guard Material | Steel |
Watts | 560 |
Environmental Applications | Commercial |
Max. Ambient Temp. | 104 Degrees F |
Air Velocity (FPM) @ 60 Ft. | 316/232 |
Air Velocity @ 40 Ft. | 344/260 |
Operating Amps | 3.6-3.8/1.9 |
Blade Material | Steel |
Hz | 60 |
Motor Enclosure | Open Dripproof |
CFM Low | 14,100 |
Air Velocity (FPM) @ 20 Ft. | 464/279 |
Air Velocity @ 20 Ft. | 464/279 |
Motor RPM | 1075/750 |
Bearing Type | Ball |
Air Velocity (FPM) @ 40 Ft | 344/260 |
Sound Level | 78dBA |
Standards | UL/cUL, OSHA |
Speeds | 2 |
Air Velocity @ 60 Ft. | 316/232 |
Assembled | Partially Assembled |
Number of Conductors | 3 |
CFM High | 19,500 |
Drive Type | Direct |
Application | Spot Cooling |
Oscillating / Non-Oscillating | Non-Oscillating |
Mobile/Stationary | Stationary |
Oscillating | No |
Housing Material | Steel |
Description
Air Circulator, Blade Dia. 48 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 208-230/460V AC, 3 Phase, CFM High 19,500, CFM Low 14,100, Air Velocity @ 20 Ft. 464/279, Motor HP 3/4, Motor RPM 1075/750, Operating Amps 3.6-3.8/1.9, Fan RPM 825/600, Sound Level 78dBA, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 560, Drive Type Direct, Outside Dia. 50 In., Height 50 in, Width 50 in, Max. Depth 21-1/4 In.