Shop Alternate Products
This Product is Discontinued
Carhartt
Bib Overalls, Black, Size 44x34 In (Discontinued)
Mfr # R01-BLK 44 34
Zoro # G4095944
This Product is Discontinued
Key Features
- Color Black
- Material 100% Cotton Duck
- Fabric Weight 12 oz.
- Inseam 34"
- Closure Type Zipper/Button/Snap