Zoro Select
Rain Suit, Class 3, Hi-Vis Yellow/Green, 2XL/3XL
Mfr # 9665 2X-3X
Zoro # G4097204
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Rainwear ANSI Class Class 3, Type R
- Material PVC
- Inseam 32 in
- Rainwear Features Wind Resistant
Explore More Products
- ZORO SELECT 2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL 9665 L-XL
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M 9665 S-M
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, 4XL/5XL 9665 4X-5X
- ZORO SELECT Three Piece Rainsuit, Unisex, XL, Yellow 1320 XL
- ZORO SELECT Three Piece Rainsuit, Unisex, 4XL, Yellow 1320 4XL
- VIKING Open Road 150D Suit - Yellow 2900Y-XXXL
- TINGLEY RUBBER Xl Org Rainsuit S63219.XL
- RIVER CITY Rainsuit, 3 Piece, 4X-Large, Yellow MCS2003X4
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Xx-Large, 10PK RAIN-SUIT-XXL
- TINGLEY RUBBER Tingley® S56307 DuraScrim„¢ 3 Pc Suit, Yellow, Detachable Hood, XL S56307.XL
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL 2RB38
- Zoro Select Rainsuits