Knaack
Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan
Mfr # 21
Zoro # G4102445
Free Shipping & Returns
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Features Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability
- Width (In.) 8 in
- Includes Built-In Handle
Explore More Products
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan 493
- KNAACK Tool Tray, 27-5/8 in.Lx11 in. W, Steel, Tan 51
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan 41
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan 31
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White 474-3
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in.W, Steel, Tan 494
- KNAACK HD CASTER SET, 6IN W/BRAKES 600
- KNAACK BALL STUDS & NUTS FOR GAS SPRING 921-4PK
- HEROS PRIDE Collar Extender, One Size, Black 9061
- HANSEN Socket Tray Set, Green, Plastic 92014
- HANSON 29-Piece Drill Bit Stand 1/16-1/2in 60172
- Knaack Tool Storage Accessories