Solahd
DC Power Supply, 12VDC, 3/1.2A, 50/60Hz
Mfr # SCP30D512DN
Zoro # G4105026
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264 V AC
- Phase - Electrical Single
- Output Voltage 5V DC; +/-12V DC
- Power Rating 30W
- Output Amps 3/1.2
Explore More Products
- SOLAHD DC Power Supply, 24-28VDC, 0.6A, 47-63Hz SDP0624100T
- SOLAHD DC Power Supply, 24VDC, 10A, 47-63Hz SDN1024100P
- SOLAHD DC Power Supply, 24VDC, 20A, 60Hz SDN2024100C
- SOLAHD DC Power Supply, 15VDC, 3A, 47-63Hz SLD15303015T
- SOLAHD DC Power Supply, 15VDC, 1/0.8A, 47-63Hz SLD12101012T
- SOLAHD Power Supply 24V, 240W, 10A SVL1024100
- SOLAHD DC Power Supply, 12VDC, 5.1A, 47-63Hz SLS12051T
- SOLAHD DC Power Supply, 12VDC, 6/3.4A, 47-63Hz SLD12603405T
- SOLAHD DC Power Supply, 24VDC, 3/0.6A, 50/60Hz SCP30D524DN
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 1600VA IN: 208..550VAC OUT: 2x115VAC 86152
- ALLEN BRADLEY SER A 100-240V-AC 1.3A AMP 24-28V-DC 30W AC TO DC POWER SUPPLY 1606-XLP30E
- Solahd Power Supplies