Dayton
Transformer Fan, 230/460V, 24 in., 6800 cfm
Mfr # 13F058
Zoro # G4105595
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24 in
- Motor HP 1/3 hp
- RPM 1,140 RPM
- Voltage 208-230/460V AC
- Phase 3
Replacement Parts
Explore More Products
- DAYTON Transformer Fan, 115/230V, 20 in., 6599 cfm 2ATX9
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm 2ATX7
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm 13F053
- DAYTON Transformer Fan, 115/230V, 24 in., 6800 cfm 13F052
- DAYTON Transformer Fan, 230/460V, 24 in., 7000 cfm 13F055
- DAYTON Transformer Fan, 115/230V, 16 in., 4590 cfm 2ATX6
- DAYTON Transformer Fan, 230/460V, 20 in., 5000 cfm 13F054
- FRANCE TRANSFORMERS Transformer 5Say-01 120/15000 1/4"Cc 98170
- DAYTON Transformer Cooling Fan Mounting Kit 2ATY1
- DAYTON Transformer Fan, 230/460V, 16 in., 3100 cfm 13F056
- DAYTON Transformer Fan, 115/230V, 24 in., 7900 cfm 2ATX8
- Dayton Transformer Cooling Fans