Master Lock
Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W
Mfr # 6230KALH-10G018
Zoro # G4105674
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Storefront; Business Gate; Utility Meters; Substations; Cable Boxes; Manufacturing Environment; Marine Recreation
- Shackle Dia. 7/16 in
- Body Color Silver
Explore More Products
- MASTER LOCK Lock Trigger Keyed Protect Fin 90DSPT
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W 6271NW700A
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W 140DLH
- MASTER LOCK Blue Padlocks Keyed Different, A1106BLU1KEY
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 7KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W 6125KA
- MASTER LOCK Padlock 1KA 2503
- MASTER LOCK HiddenShackle LockHasp M736XKADCCSEN
- MASTER LOCK 1.75 in. Laminated Steel Key 2004 Padlock 1KA 2004
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W 83/50 RK KD-300
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W 19330
- Master Lock Keyed Padlocks