Westward
Burrite Tube Brush, SS, PK10
Mfr # 88427
Zoro # G4105906
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Burrite
- Brush Dia. 3/8 in
- Brush Length 9/16 in
- Overall Length 2 1/8 in
Explore More Products
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 88396
- WESTWARD Hand Tube Brush, 8" L, Brass, PK10 88408
- WESTWARD Single Spiral Tube Brush, 1-1/2" Dia, PK10 88425
- WESTWARD Single Spiral Tube Brush, 1/8" Shank, PK10 88410
- WESTWARD Double Spiral Tube Brush, 0.008"Wire, PK10 88400
- WESTWARD Double Spiral Tube Brush, 6" L, PK10 88392
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 88428
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 88389
- BRUSH RESEARCH MANUFACTURING BRM VGC375 Valve Guide Brush, 3/8" Diameter, Carbon Steel With .219" Shank, 9.5" Overall Length VGC375
- WEILER Single Spiral Tube Brush, Power, 0.25"dia. 91034
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" 0005109300
- Westward Spiral Tube Brushes