Westward
Wire Wheel Brush, Max. RPM 20,000, 3/8in W
Mfr # 88422
Zoro # G4105958
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Grit Not Applicable
- For Use With Die Grinders, Power Drills, Right Angle Air Die Grinders
Explore More Products
- WESTWARD Wire Wheel Brush, Max. RPM 3600, 1-1/8in W 88397
- WESTWARD Wire Wheel Brush, Max. RPM 3000, 3/4 in. W 88414
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W 88420
- WESTWARD Wire Wheel Brush, Max. RPM 9000, 3/8 in. W 88419
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 1/2in W 88395
- WESTWARD Wire Wheel Brush, Max. RPM 6000, 1/2 in. W 88407
- PFERD 10" Knot Wheel Brush - Double Row - .023 CS Wire, 2" A.H. 82040
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W 97804
- PFERD 10" Standard Twist Knot Wheel - .014 CS Wire, 3/4" A.H. 81723
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole 86126
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/4" 90867
- Westward Wire Wheel Brushes