Westward
Miniature Cup Brush, Max. RPM 37,000, PK10
Mfr # 88416
Zoro # G4106019
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Horse Hair
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 5/8 in
Explore More Products
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM 90447
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut 13718
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 2-3/4 in., Fine 76223
- WALTER SURFACE TECHNOLOGIES Saucer Cup Brush Crimped 4" X 5/8"-11 13H454
- ZORO SELECT Crimped Wire Cup Brush, 1" L Trim 66252838856
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Bronze 5/8"-11 UNC Nut 13299
- BRUSH RESEARCH MANUFACTURING BUS314 Wire Cup Brush 3" Diameter, .875" Trim Length, 5/8-11 Arbor Hole, .014 Hi-Temp CS BUS314
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 3/8"-24 UNF Nut 13284
- BRUSH RESEARCH MANUFACTURING BNH1612 Small Diameter Cup Brush. 1.750" Dia., .012CS, .750" Trim Length, .250" Shank Diameter BNH1612
- WEILER 5" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut 14216
- ZORO SELECT Cup Brush, Wire 0.014" dia., Brass 78072705316
- Westward Wire Cup Brushes