Westward
Single Spiral Tube Brush, SS, PK10
Mfr # 88393
Zoro # G4106247
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.187 in
- Brush Length 1 1/2 in
- Overall Length 7 in
Explore More Products
- WESTWARD Single Spiral Brush, Carbon Steel, PK10 88418
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 88398
- WESTWARD Double Spiral Tube Brush, 0.004"Wire, PK10 88403
- WESTWARD Hand Tube Brush, 8" L, Brass, PK10 88408
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 88431
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 88388
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 88428
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 88389
- WEILER .090" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length 26903
- WEILER Spiral Wire Brush Tool, Stainless Steel, 3/4" 97938
- GORDON BRUSH 3/4" Diameter Nylon Fill Spiral Thread Cleaning Brush with cut end TCN-3/4G-12
- Westward Spiral Tube Brushes