- Home
- /
- Electrical Supplies
- /
- Wire Connectors & Terminals
- /
- Lugs & Split Bolts
- /
- Mechanical Lugs
- /
- Insulated Multitap Connector, 1.62 In. L, Head Style: Hex
Shop Alternate Products
This Product is Discontinued
Polaris
Insulated Multitap Connector, 1.62 In. L, Head Style: Hex (Discontinued)
Mfr # ITG-1B
Zoro # G4108431
This Product is Discontinued
Key Features
- Connector Type Single-Sided Entry, L
- No. of Ports 2
- Min. Conductor Size 10 AWG
- Max. Conductor Size 1 AWG
- Stud Size 3/16 in
Customers Also Purchased
- Brand Polaris
-
MFR #
ITG-1B
-
Zoro #
G4108431
- UPC # 662381959461
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 10 AWG |
Max. Conductor Size | 1 AWG |
Stud Size | 3/16 in |
Length | 1.62 in |
Width | 1.62 in |
Length (Straight Wireway) | 1.62 in |
For Wire Size | 10 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG |
Strip Length | 7/8 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Overall Length | 1.6 in |
Hex Size | 3/16 in |
Wire Size Range | 10 AWG - 2 AWG |
For Stranded Copper Wire Size - Minimum | 10 AWG |
Overall Width | 1.55 in |
Details
Item | Insulated Multitap Connector |
Connector Type | Single-Sided Entry, L |
No. of Ports | 2 |
Insulation Material | Plastisol |
Screw Material | Aluminum |
Body Material | Aluminum |
Head Style | Hex |
Standards | California Title 24 Compliant, UL486A/B |
Max. Voltage | 600V AC/DC |
Direct Burial Rated | No |
For Conductor Material | Copper |
Compatible with Product Type | Fine Stranded Cooper Conductor |
Maximum Operating Temperature | 194 Degrees F |
Maximum Voltage | 600 V |
Finish | Plastisol |
Torque | 150 in-lb |
Number of Ports | 2 |
Color | Gray |
Special Features | Abrasion and Chemical Resistant, Factory Applied Insulation Provides Consistent Quality and Protection, Fast: Eliminates the Need for Cover and Taping - Supplied With Removable Access Plugs Over the Hex Screws to Protect Against Contamination, Reusable: Ideal for Cabletrays, Troughs, Wire-Ways, Raceways, Ducts and Motor Junction Boxes for Fine Stranded Conductor Applications, Safe: Insulated With High Dielectric Strength Plastisol for Tough Mechanical Protection |
Minimum Operating Temperature | -49 Degrees F |
Tap Shape | L |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Gray, Finish Plastisol, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, Standards cULus, UL 486A, Compatible with Product Type Fine Stranded Cooper Conductor, Connector Type Single-Sided Entry