- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Limit Switches & Accessories
- /
- Limit Switches
- /
- Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC
Shop Alternate Products
This Product is Discontinued
Honeywell Micro Switch
Hazardous Location Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC (Discontinued)
Mfr # LSXJ4L-7A
Zoro # G4109427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Actuator Style - Limit Switch Wobble Stick
- Actuator Style - Limit Switch Wobble Stick
- Contact Form- Switches 2NC/2NO
- Actuator Location - Limit Switch Top
- AC Contact Rating - Limit Switch 10A @ 600V
Customers Also Purchased
- Brand Honeywell Micro Switch
-
MFR #
LSXJ4L-7A
-
Zoro #
G4109427
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 5.75" |
Body Height - Limit Switch | 4.75 in |
Body Width - Limit Switch | 2 in |
Width | 2.00" |
Body Depth - Limit Switch | 2.44 in |
Actuator Length | 6.00" |
Roller Width | 0.19 in |
Actuator Length - Limit Switch | 6 in |
Depth | 2.44" |
Details
Item | Hazardous Location Limit Switch |
Basic Actuator Style - Limit Switch | Wobble Stick |
Actuator Style - Limit Switch | Wobble Stick |
Contact Form- Switches | 2NC/2NO |
Actuator Location - Limit Switch | Top |
AC Contact Rating - Limit Switch | 10A @ 600V |
DC Contact Rating - Limit Switch | 10A @ 250V |
Body Style - Limit Switch | Standard |
Mounting - Limit Switch | Surface |
Actuator Style (Limit Switch) | Wobble Stick |
Body Material | Aluminum |
NEMA Rating | 1, 13, 3, 4, 6, 7 |
Body Style (Limit Switch) | Standard |
Mounting Hole Pattern - Limit Switch | 2 Hole Diagonal |
Voltage Rating | 600VAC/250VDC |
Stem Thread - Limit Switch | No Stem |
Movement | Wobble |
Boot Sealed Actuator (Limit Switch) | No |
AC Contact Rating | 10A @ 600V |
Travel | Maximum Pretravel 1 in |
Wiring Entry | 3/4 in NPT |
Contact Form - Limit Switch | 2NC/2NO |
Standards | CSA, UL |
Mounting Hole Spacing - Limit Switch | 2.34 in x 1.16 in |
Limit Switch Style | Hazardous Location Limit Switch |
Number of Poles | 2 |
Contact Form | 2NC/2NO, DPDT |
Certification | Class1, Division1, Groups B, C, D), 9 ,Class 2, Division1, Groups E, F, G |
Boot Sealed Actuator - Limit Switch | No |
Arm Material | Delrin |
Series | LSX |
Basic Actuator Style (Limit Switch) | Wobble Stick |
DC Contact Rating | 10A @ 250V |
Amps | 10 |
Actuator Style | Wobble Stick |
Mounting Hole - Limit Switch | (2) 0.20 in dia |
Operating Temp. Range | 10 Degrees to 250 Degrees F |
Electrical Connection | Screw Terminals |
Actuator Location (Limit Switch) | Top |
Operating Force | 10 oz |
Actuator Location | Top |
IP Rating | No IP Rating |
Description
Hazardous Location Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 250V, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 6 in, Body Height - Limit Switch 4.75 in, Body Width - Limit Switch 2 in, Body Depth - Limit Switch 2.44 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 1, 13, 3, 4, 6, 7