Zoro Select
MAGNETIC FLOOR SWEEPER 24 IN
Mfr # 3KNR7
Zoro # G4109761
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Size 24 in
- Material Light Aluminum Housing
- Application Collect Large Quantities of Dangerous Scrap Metal or Scattered Ferrous Metal Items
- Lifting Capacity 7.5 lb of 8 Penny Nails
Explore More Products
- ZORO SELECT Magnetic Clip, Steel, PK2 7219
- ZORO SELECT Retrieving Magnet, Ceramic, 2 3/8 In 3DYF2
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 MFSM24RX
- ZORO SELECT Pick-Up Tool, Mag, 6-3/8 to 25 L, 3 lb Pull 10E742
- ZORO SELECT Magnetic Sweeper, Hang-Type, 84 In 2VAH4
- ZORO SELECT Magnetic Sweeper, Hang-Type, 48 In 2VAH2
- ZORO SELECT Magnetic Sweeper, Hang, 36 In, 330 lb Pull 10E767
- WILLIAMS Williams Flexible Spring Claw 40159
- PERFORMANCE TOOL Lighted Magnetic Pickup Tool, W9102 W9102
- PROTO Magnetic Pick-Up Tool, 5-1/2" L J2375XL
- PERFORMANCE TOOL Performance Tool 25 in. L X 0.20 in. W Silver Steel Magnetic Pick-Up Tool 3 lb. pull 20 pc W3301
- Zoro Select Inspection and Retrieving Tools