Steelman
Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Aluminum, Pocket Clip
Mfr # 8TKD1
Zoro # G4110364
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Calibration 1/32 in or 0 to 25mm
- Color Gray
- Material Aluminum
- Features Green/Yellow/Red Color Coding Shows if Tires are Good, Showing Wear, or in Need of Replacement
Explore More Products
- STEELMAN Digital Tire Tread Depth Gauge, 3 Modes - Fractional Inch, Decimal Inch, and Millimeter, 0-1 Inch 60664
- STEELMAN Dial-Type Color-Coded Tread Depth Gauge 42463
- STEELMAN 5-50 PSI Polished Steel Pencil Air Pressure Gauge 422113
- HOME IMPROVEMENT 52-53006 Tire Gauge Digital 0-60 PSI Basic HO1392686
- K TOOL INTL Aluminum Die Cast Heavy Duty Tire Inflator Gauge TIG/D/72D/N
- FOWLER X-Tread Digital Tire Gage 74-225-500
- TRU-FLATE Tire Tread Depth Gauge, Pocket Clip, PK100 40-395-100
- MILTON INDUSTRIES Tractor Tire Gauge S-928
- AME Uni-Mount Thread Gauge, M22 69260
- TRU-FLATE Spl-Grip Cement Ndl, Stl 15-232
- TRU-FLATE Gauge Tire Dial 17-551
- Steelman Tire Pressure & Tread Depth Gauges