Shop Alternate Products
This Product is Discontinued
Siemens
Ethernet Switch, Unmanaged, 8 Ports (Discontinued)
Mfr # 6GK5008-0BA00-1AB2
Zoro # G4111265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Unmanaged
- Ports 8
- Port Type RJ45
- Input Voltage 24VDC
- Speed 10/100 Mbit/s