Shop Alternate Products
This Product is Discontinued
Smith & Wesson
Black No Led Industrial Handheld Flashlight, AAA, 25 lm (Discontinued)
Mfr # 110226
Zoro # G4111782
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 0 to 49
- Maximum Lumens Output 25
- Number of Batteries 3
- Flashlight Battery Size AAA