Garlock
Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL
Mfr # 40MPG-TS-XR-300
Zoro # G4112017
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Outside Dia. 3.583 in
- Connection Tri-Clamp
- Inside Dia. 2.878 in
- Metal Detectable Yes
Explore More Products
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite 9900-30062
- GARLOCK Gasket, Size 3 In, Tri-Clamp, PTFE 40MPG-300
- GARLOCK Gasket, 1-1/2in Tube, 1-3/8 in. Inside dia 40BSS-TS-150
- GARLOCK Gasket Sheet, 1/16 in., Blue and Off-White 3760U-15062
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA A80MPU-150
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone 40MPX-BUZ-XR-400
- GARLOCK Thermocouple Gasket, 1-1/2 In, Viton G-TH-150-V-1
- GARLOCK Thermocouple Gasket, 4 In, Viton G-TH-400-V-1
- GARLOCK Gasket Sheet, Garlock 9800, 30 x 30 x 1/8" 9800-30125
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red 7124FF-0150-125-0800
- VIEGA Viega ProPress FKM sealing element, 1-1/4" (dull black) 17803
- Garlock Sheet Gaskets