Zoro Select
1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow
Mfr # 2WCL1.5
Zoro # G4114442
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow 2WCL2.5
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow 2WCL4.0
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow 2WCL2.0
- ZORO SELECT 1" Clamp x MNPT T316L SS Male Adapter EG21-6L1.0
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape SPOOL-0400X6.00-7-4
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow V2WC3.0
- ZORO SELECT 3" Clamp x Butt Weld T304 SS 90 Degree Elbow E2C3.0
- ZORO SELECT 3/4" Clamp x Hose Barb T316L SS Hose Barb Adapter EG14RT-6L.75
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape SPOOL-0050X12.00-7-6
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee E7WWW1.5
- USA INDUSTRIALS Sanitary Fitting, Clamp to Weld, 316SS, 90° Elbow Adapter, 1-1/2" ZUSA-STF-QC-417
- Zoro Select Sanitary Tube Fittings