- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Exhaust and Supply Fan Accessories
- /
- In-Line Cabinet Fan, 254 CFM
Dayton
In-Line Cabinet Fan, 254 CFM
Mfr # 6WZN6
Zoro # G4114451
Free Shipping & Returns
$299.69
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Singlewide / Doublewide Singlewide
- CFM @ 0.000-In. SP 254
- Sones @ 0.000-In. SP @ 5 Ft. 0.6
- Voltage 115V AC
- Full Load Amps 0.43
Customers Also Purchased
- Brand Dayton
-
MFR #
6WZN6
-
Zoro #
G4114451
- UPC # 190735372494
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 11 1/4 in |
Housing Width | 11 7/8 in |
Dimension F | 12 7/8 in |
Dimension D | 8 in |
Inlet Width | 12 7/8 in |
Discharge Height | 8 in |
Discharge Width | 8 in |
Inlet Height | 10 in |
Dimension A | 14 in |
Dimension E | 8 in |
Dimension B | 11 7/8 in |
Housing Length | 14 in |
Overall Width | 11 7/8 in |
Overall Height | 11 1/4 in |
Profile Width Family | Single-Wide |
Duct Height | 8 in |
Profile Height Family | High |
Duct Width | 8 in |
Overall Depth | 14 in |
Duct Diameter | Not Applicable |
Overall Dimensions H x W x D | 11 1/4 in x 11 7/8 in 14 in |
Duct H x W | 8 in x 8 in |
Details
Item | In-Line Ceiling Exhaust Fan |
Singlewide / Doublewide | Singlewide |
CFM @ 0.000-In. SP | 254 |
Sones @ 0.000-In. SP @ 5 Ft. | 0.6 |
Voltage | 115V AC |
Full Load Amps | 0.43 |
Recommended Accessories | 48C172, 6WZP3 |
Sones @ 0.100-In. SP @ 5 Ft. | 0.4 |
Speed Control | 48C172 |
CFM @ 0.100-In. SP | 231 |
Includes | Backdraft Damper, Mounting Brackets |
CFM @ 0.200-In. SP | 212 |
CFM @ 0.375-In. SP | 178 |
Max. Inlet Temp. | 104 Degrees F |
Hz | 60 |
CFM @ 0.625-In. SP | 109 |
Wheel Material | Polypropylene |
Motor Type | Shaded Pole |
Phase | 1 |
Sones @ 0.250-In. SP @ 5 Ft. | 0.9 |
CFM @ 0.750-In. SP | 70 |
Motor Insulation | Class B |
Watts | 58 W |
CFM @ 0.125-In. SP | 226 |
Number of Speeds | 1 |
Sones @ 0.125-In. SP @ 5 Ft. | 0.5 |
CFM @ 0.250-In. SP | 203 |
Motor RPM | 900 |
Standards | AMCA, CSA, UL/cUL |
Motor Enclosure | Open Dripproof |
Insulated | Yes |
CFM @ 0.500-In. SP | 145 |
Mounting Position | Horizontal or Vertical |
Housing Material | Steel |
For Use With | General Ventilation Applications |
Green Certification or Other Recognition | ENERGY STAR(R) Certified |
Duct Shape | Square |
Noise Level @ 0.125 in SP @ 5 ft | 0.5 sones |
Lighted | Without Light |
Maximum Airflow | 254 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Exhaust Airflow @ 0.200 in SP | 212 cfm |
Exhaust Airflow @ 0.250 in SP | 203 cfm |
Housing Finish | Galvanized |
Sensor Type | None |
Exhaust Airflow @ 0.100 in SP | 231 cfm |
Noise Level @ 0.000 in SP @ 5 ft | 0.6 sones |
Heater | Without Heater |
Blower Wheel Curve | Backward |
Mounting Orientation | Horizontal, Vertical |
Blower Wheel Material | Polypropylene |
Wattage | 48 W |
Maximum Noise Level | 1.5 sones |
Full Load Current | 0.45 A |
Exhaust Airflow @ 0.000 in SP | 254 cfm |
Noise Level @ 0.250 in SP @ 5 ft | 0.9 sones |
Noise Level @ 0.100 in SP @ 5 ft | 0.4 sones |
Frequency | 60 Hz |
Discharge Direction | Horizontal/Vertical |
Motor Speed | 900 RPM |
Vent Design | Ducted |
Nameplate Voltage | 115V AC |
Includes Grill | No |
Motor Output Power | 16 2/5 W |
Fan Wattage | 49 W |
Airflow @ 0.000 in. SP - Range | 0 to 999 cfm |
Nominal Voltage | 115V AC - Single Phase |
Mounting | Fixed Mounting Brackets |
Exhaust Airflow @ 0.100 in SP - Range | 0 to 249 cfm |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 231 cfm, Exhaust Airflow @ 0.200 in SP 212 cfm, Exhaust Airflow @ 0.250 in SP 203 cfm, Noise Level @ 0.100 in SP @ 5 ft 0.4 sones, Fan Wattage 49 W, Frequency 60 Hz, Full Load Current 0.45 A, Housing Material Steel, Motor Output Power 16 2/5 W, Motor Type Shaded Pole
- This item has been restricted from sale in the following states: NJ
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Wall Collar, 36 In., Galvanized Steel 1WBV3
- DAYTON Guard Mounted Exhaust Fan, Blade 30" Dia. 484X58
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V 1AHB6
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. 45MX72
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. 484X53
- DAYTON Wall Collar, 24 In, Galvanized Steel 1WBV1
- DAYTON Exhaust Fan, 12 In, 3 Phase, Haz Location 10E009
- DAYTON Exhaust Fan, 20 In, Hazardous Location 10E014
- DAYTON Wall Housing, 14 In. 16D562
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 24" Venturi Mounted Exhaust Fan, 27-1/8"W 245732
- DAYTON Fan Guard, 66-1/4 In. H, 66-1/4 In. W 1WBU9
- Dayton Exhaust and Supply Fan Accessories