- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Brooms
- /
- 18 in Sweep Face Push Broom, Black
Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
18 in Sweep Face Push Broom, Black (Discontinued)
Mfr # FG9B0600BLA
Zoro # G4115054
This Product is Discontinued
Key Features
- Sweep Face 18 in
- Bristle Material Polypropylene
- Bristle Color Black
- Block Material Plastic
- Broom Application Rough, Smooth
Customers Also Purchased
- Brand Rubbermaid Commercial
-
MFR #
FG9B0600BLA
-
Zoro #
G4115054
- UPC # 086876163933
- Country of Origin China
- Category Brooms
Dimensions
Broom Width | 18" |
Broom Handle Diameter | No Handle |
Broom Handle Length | No Handle |
Block Size | 18 in |
Trim Length | 3 in |
Details
Sweep Face | 18 in |
Bristle Material | Polypropylene |
Bristle Color | Black |
Block Material | Plastic |
Item | Push Broom |
Broom Application | Rough, Smooth |
For Use With | FG634400GRAY, FG635100LAC, FG635700BLA, FG636100LAC, FG636400LAC |
Color | Black |
Broom Handle Color | No Handle |
Broom Grade | Medium-Duty |
Broom Style | Push Broom |
Broom Connection Type | Acme Thread |
Basic Bristle Material | Polypropylene |
Includes | Block |
Chemical Resistant | Yes |
Features | Two-threaded handle holes on either side of block for even wear. Handles sold separately |
Broom Handle Tip Material | No Handle |
Broom Handle Material | No Handle |
Series | Medium Floor Sweeps |
Color Coding System | No |
Specific Bristle Material | Polypropylene |
Broom Block Material | Plastic |
Acid Resistant | Yes |
Broom Type | Medium Sweeping |
Handle Tip Material | No Handle |
Tool Type | Broom Head |
Handle Connection Type | Threaded |
Description
Push Broom, Broom Type Medium Sweeping, Bristle Material Polypropylene, Sweep Face 18 in, Bristle Color Black, Block Material Plastic, Handle Length No Handle, Handle Material No Handle, Handle Color No Handle, Handle Connection Type Threaded, Chemical Resistant Yes, Features Two-threaded handle holes on either side of block for even wear. Handles sold separately, For Use With FG634400GRAY, FG635100LAC, FG635700BLA, FG636100LAC, FG636400LAC, Includes Block, Tool Type Broom Head