Rubbermaid Commercial
2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Gray, Plastic
Mfr # FG296300GRAY
Zoro # G4115246
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 2 1/2 gal
- Bucket/Pail Width 10 1/2 in
- Bucket/Pail Dia. 10 1/2 in
- Bucket/Pail Height 10-1/4 in
- Bucket/Pail Length 10 1/4 in
Explore More Products
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic FG296300RED
- RUBBERMAID COMMERCIAL 10 qt Red, Plastic FG296300RED
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic FG261400GRAY
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic 2064907
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow RCPQ95088YWCT
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic FG261400RED
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow RCPQ95088YW
- RUBBERMAID COMMERCIAL Rubbermaid® Brute 14 Qt. Plastic Round Utility Bucket 12" Dia x 11-1/4"H, Red - RCP2614RED FG261400 RED
- RUBBERMAID COMMERCIAL Rubbermaid® Brute 10 Qt. Round Plastic Utility Bucket 10-1/2" Dia x 10-1/4"H, Gray- RCP296300GY FG296300 GRAY
- PRO SELECT Proselect ZT644 04 Stainless Steel Flat Sided Pail 128oz ZT644 04
- WORLD ENTERPRISES Bucket, 14.5 in H, Red 5RED
- Rubbermaid Commercial Buckets & Mop Pails