Coxreels
SS 4-Way Roller Bracket, Spring Driven
Mfr # 4RB-SS
Zoro # G4116388
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Roller Diameter 3/4 in
- Roller Bracket Type Roller Bracket
- Bracket Material Stainless Steel
- Return Location Bottom, Top
Explore More Products
- COXREELS Hose Clamp No.9,115 115
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in 15734-9.5
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in 8721
- COXREELS Steel Locking Dog, Non-Spark, 641-1-BR 640-1-BR
- COXREELS Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet 521-1
- COXREELS Female Quick Disconnect Coupler, 1/4"ID 10759-1
- COXREELS Pivoting Hose Guide, Bottom, 2-way 15728-11.5
- COXREELS Universal Roller, 1600 Series20"Disc size 16930-8
- COXREELS Roller Guide, Top, 4-way, 24 in 15369-15.5
- COXREELS EPM/EPDM replacement o-ring kit, 521-2-SE 521-2-SEALKIT
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 7450
- Coxreels Hose & Cable Reels