3/8 in Drive, 14mm Metric Socket, 6 Points, Steel, Chrome, 14 mm

  • Mfr # 8414

  • Zoro # G4117014


product price:  $13.39
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 55/64 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8414
Zoro #
G4117014
UPC #
025141084146
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
14mm
Overall Length
1 55/64 in
Socket Sizes
14mm
Socket Depth
Deep
Width
13.5"
Socket Size
14 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Features
Corrosion Resistant
Socket Type
Deep
Output Type
6 pt
Category Type
Hex Socket
Tether Capable
Tether Capable
Material
Alloy Steel
Impact Rated
No
Measurement Type
Metric
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Non-Sparking
No
Socket Shape
6-Point
Locking
No
Tether Ready
No
Insulated
No
Color
Black
Application
File Organization, Document Storage
Product Type
Socket
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 14 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.