Shop Alternate Products
This Product is Discontinued
Jackson Safety
Special HighImpac Face Shield Polycarbo IRUV 5 Unbound 50/Cs (Discontinued)
Mfr # 28633
Zoro # G4117508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polycarbonate
- For Use With Any Jackson Safety Head Gear
- Visor Thickness 0.060"
- Standards ANSI Z87.1 2010
- Features Provide Protection against High Heat Applications, Flying Debris and Chemical Splash; IRUV Filter Additives in Shade 3 and 5 provide additional Infrared and Ultraviolet Radiation Protection; Protection when Working near Welding Applications