Shop Alternate Products
This Product is Discontinued
Armstrong Industrial Hand Tools
Adjustable Hook Spanner Wrench Set (Discontinued)
Mfr # 34-376
Zoro # G4117547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 3/4 to 2", 1-1/4 to 3", 2 to 4-3/4", 4-1/2 to 6-1/4"
- Overall Length 6-9/32, 8, 11-5/16, 13-3/4"
- Wrench Material Steel
- Pin Length 6-3/8, 8-1/8, 11-3/8, 12-3/8"
- Hook Thickness 5/16, 3/8, 1/2, 1/2"