Mcr Safety
Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR
Mfr # 93840L
Zoro # G4121507
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size L
- Color Yellow
- Glove Coating Material Uncoated
- Palm Material Kevlar(R), Stainless Steel
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR 93840XL
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR 93840S
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR 93840M
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR MG3211AXL
- MCR SAFETY Cut-Resistant Gloves, 3XL Glove Size, PK12 92743BPXXXL
- MCR SAFETY Gloves, S, PK12 3613HS
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Latex, S, 1 PR 9178LOS
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 9818NFM
- MCR SAFETY Gloves, 100% Kevlar Eco. Wt. 18'' Slv w/Thb Slot, 204PK VP9378TE
- CUT PRO Cut-Resist Glove, Orange, S, PK12 92730HVS
- PROFLEX BY ERGODYNE Black 2XL Abrasion Resistant Nitrile-Coated Gloves DSX 7001
- Mcr Safety Cut-Resistant Gloves