Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # 9672DT2L

  • Zoro # G4121890


product price:  $14.15
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9672DT2L
Zoro #
G4121890
UPC #
045143558483
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Memphis Diamond Tech 2
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
Cut Resistant
Yes
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
0
Weight
Light
Puncture Resistant
No
Abrasion Resistant
Yes
Standards
ANSI 105, EN388
Application
Agriculture, Construction, HVAC, Janitorial, Stamping
ANSI/ISEA Puncture Force
0 N
Glove Hand Style
Ambidextrous
Stitching Material
Dyneema(R)
Suggested Use Environment
Dry/Light Oil
Thumb Style
Natural
Finger Material
Dyneema(R)
Glove Cut
Seamless knit
Brand and Series
MCR Safety CutPro(TM) 9672DT2
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
1569
Glove Back Material
HPPE
Minimum Temperature
Not Rated
Knit Material Color
Light Blue
Double-Dipped
No
Touchscreen Compatible
No
Glove Coating Color
Gray
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.