Mcr Safety
Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 93860XXL
Zoro # G4121951
Sold in multiples of 12 for $55.80
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 2XL
- Color Blue/Yellow
- Glove Coating Material Uncoated
- Palm Material Kevlar(R), Stainless Steel
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR 3611DTL
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 90730L
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR 92783XXL
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK 9370HS
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, M, 1 PR 9349MD
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR 9686XL
- MCR SAFETY Leather Gloves, White, M, PK12 36136HPM
- MCR SAFETY Leather Gloves, Brown, 2XL, PR MU3634KXXL
- MCR SAFETY Gloves, Dynma, S&P, Hi-Vis, Green, Latex, M, 12PK 9672HVGM
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR 90780S
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, M, PK12 00-840-M
- Mcr Safety Cut-Resistant Gloves