Lift-All
RATCHET ASSY W/ COATED S-HOOK, 1" x 12FT
Mfr # 9004016
Zoro # G4122133
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers, Trucks, Vans
- Working Load Limit 700 lb
- Standards US DOT; FMCSA; WSTDA
- Color Blue
- Cargo Tie Down Adjustment Ratchet
Explore More Products
- LIFT-ALL Logistic Ratchet Strap, 20 ftx2 In, 1000lb TE60810
- LIFT-ALL Cargo Strap, Ratchet, 10 ft x 1 In, 1000 lb 60103
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb TE60513X20
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, SewnEye 26428
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk 6A106
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb 1601001
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, Trngl TE26430
- LIFT-ALL Tiedown, Rtcht StrapAsmbly, 5000lb, Endless 20492
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, SewnEye TE26428
- US CARGO CONTROL 4" x 20' Red Ratchet Strap w/ Chain Extensions 8520CE-RED
- LIFT-ALL Logistic Ratchet Strap, 12 ftx2 In, 1000lb TE60808
- Lift-All Tie Downs