Shop Alternate Products
This Product is Discontinued
Safco
3 Hook Coat Rack, Nail Head, 2Hx18W (Discontinued)
Mfr # 4201 BUY 12S
Zoro # G4122246
This Product is Discontinued
Key Features
- Height (In.) 2
- Depth (In.) 2-3/4
- Width (In.) 18
- Holds Up to 3 garments
- Material Aluminum