Shop Alternate Products
This Product is Discontinued
Odell
EA 30% PET Plastic/Microfiber Yarn Microfiber Dust Mop, White (Discontinued)
Mfr # EA185GSP/WHITE
Zoro # G4123007
This Product is Discontinued
Key Features
- Handle Material None
- Depth 5"
- Width 5"
- Color White
- Series EA