Shop Alternate Products
This Product is Discontinued
Dewalt
4-1/2' x .040" x 7/8" Type 1 Metal / Stainless Cutting Wheel (Discontinued)
Mfr # DW8051
Zoro # G4124648
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Treated Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"