Shop Alternate Products
This Product is Discontinued
Gepco
Cable, Cat 5e, 24 AWG, 1000 ft, Black (Discontinued)
Mfr # CT504HD.41
Zoro # G4124836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Category - Data Cable 5e
- Shielded No
- Jacket Color Black
- Spool Length 1000 ft
- Package Type - Data Cable Spool