Irwin
18pc. black oxide Drill Bit Set
Mfr # 314018
Zoro # G4124924
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Measurement System Fractional Inch
- Drill Bit Size 1/16" to 1/2"
- Material - Machining High Speed Steel
- Shank Type Round
Explore More Products
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating 3018010
- IRWIN Cobalt Alloy High Speed Steel Drill Bit Set, 135 DEG. 63221
- IRWIN 29-pc. Cobalt Alloy Steel M-42 Metal Index Drill Bit Set 3018002B
- IRWIN 15-pc. Black/Gold Jobber Length Drill Set, Titanium Nitride Coating 318015
- IRWIN Brad Point Drlbit Set 5P 49600
- IRWIN Wood Drill Bit Sets 49600
- IRWIN 18 Piece Black Oxide Drill Bit Set IR390731
- IRWIN Spdbor Spade Bit Set 3Pc 87950
- IRWIN Irwin 585-314015 15 Piece Black Oxide Drill Bit Set 24721063663
- ARCONE 25PC METRIC SET 1mm-13mm BY .5mm 800A25
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 17/32-1IN 69849
- Irwin Drill Bits