Shop Alternate Products
This Product is Discontinued
Westward
Expanding Drum, Rubber (Discontinued)
Mfr # 11N330
Zoro # G4125152
This Product is Discontinued
Key Features
- Diameter 1"
- Width 1"
- Material Steel Shank, Rubber Drum
- For Use With 1 in dia Sprial Bands
- Max. RPM 18000